Shop All Shelving & Rack Accessories
Lewisbins
Steel Mobile Kit and Floor Stand, 36 in D x
Mfr # MK4000-CON
Zoro # G6446011
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga.
- Material Steel
- Overall Depth 36 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # MK4000-CON
- Zoro # G6446011
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 6 in |
Overall Width | 6 in |
Height | 6 in |
Length | 36 in |
Depth | 6" |
Width | 6 in |
Caster Wheel Diameter | 4 in |
Details
Item | Mobile Kit and Floor Stand |
Color | Black |
Gauge | 16 ga. |
Material | Steel |
For Use With | Mfr. No. FS212, FS216, LPFS2 |
Finish | Conductive Coating |
Load Capacity | 1200 lb. |
Frame Material | Steel |
Compatible Manufacturer Model Number | Mfr. No. FS212, Mfr. No. FS216, Mfr. No. LPFS2 |
Frame Color | Black |
Caster Frame Material | Steel |
Description
Mobile Kit and Floor Stand, Caster Frame Material Steel, Caster Wheel Diameter 4 in, Overall Depth 36 in, Overall Height 6 in, Overall Width 6 in, Compatible Manufacturer Model Number Mfr. No. FS212, Mfr. No. FS216, Mfr. No. LPFS2, Frame Color Black, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- LOWELL Panel for Volume Controls (SG6P-3)
- ASTRO PNEUMATIC ROLL LOCK 2" HOLDER (AO2ROH)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- Lewisbins Shelving & Rack Accessories