Shop All Label Holders
Lewisbins
Side Loading Card Holder, Adhesive, Clear
Mfr # 6120253
Zoro # G9502193
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Label Holder Mounting Type Self Adhesive
- Color Clear/White
- Label Holder Style Pocket
- Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # 6120253
- Zoro # G9502193
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 1/4 in |
Length | 7 3/4 in |
Overall Width | 4 1/4 in |
Overall Length | 7 3/4 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Color | Clear/White |
Label Holder Style | |
Material | Plastic |
Finish | Glossy |
Label Attachment Type | |
Product Type | Label Holder |
Description
Label Holder, Color Clear/White, Finish Glossy, Label Attachment Type Pocket, Material Plastic, Mounting Type Self-Adhesive, Overall Length 7 3/4 in, Overall Width 4 1/4 in, Product Type Label Holder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01214)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- LEWISBINS Ch20 Snap On Card Holders (CH20)
- LEWISBINS Card Holder, 4-1/4 x 7-3/4, Pink (CH10-LS)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- WIRE-RAC Index Wire Rack Label Holder, 24 in, PK6 (WR-1224)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- Lewisbins Label Holders