Shop All Attached Lid Containers
Lewisbins
Orbis Solid Color Flipak Tote, Gray, 11-4/5 X9-4/5 X7-7/10
Mfr # FP03
Zoro # G308623908
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyolefin
- Length 11-3/4 in
- Width 9-3/4 in
- Height 7-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # FP03
- Zoro # G308623908
- UPC # 14239004340
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 11-3/4 in |
Width | 9-3/4 in |
Height | 7-11/16 in |
Details
Color | Gray |
Material | Polyolefin |
Item | Attached Lid Shipping Container |
Description
Overall LxWxH: 11-4/5x9-4/5x7-7/10Capacity: 0.3 Cubic Feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- BENCHPRO Upright (UP48GRAY)
- KENNEDY Drawer Slide (80887)
- LEWISBINS ORBIS Solid Color FliPak Tote - 39x14x13 (FP32 GRAY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 BLUE)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge (FP143 CLEAR)
- Lewisbins Attached Lid Containers