Shop All Attached Lid Containers
Lewisbins
ORBIS Solid Color FliPak Tote - 39x14x13
Mfr # FP32 GRAY
Zoro # G308623922
original price:
$211.96
24% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyolefin
- Height 13 in
- Width 14 in
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # FP32 GRAY
- Zoro # G308623922
- UPC # 14239004500
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 13 in |
Width | 14 in |
Length | 39 in |
Details
Color | Gray |
Material | Polyolefin |
Item | Attached Lid Shipping Container |
Description
Totes are proportioned to maximize your pallet's footprint.
Injection-molded polyolefinStack when full, nest when emtpyAttached lid features a solid metal hinge pin for long-term durabilityImpact-, moisture-, chemical-, and vermin-resistant
Injection-molded polyolefinStack when full, nest when emtpyAttached lid features a solid metal hinge pin for long-term durabilityImpact-, moisture-, chemical-, and vermin-resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (30210RED)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- LEWISBINS Orbis Solid Color Flipak Tote, Gray, 11-4/5 X9-4/5 X7-7/10 (FP03)
- ORBIS FP261 Flipak Distribution Container - 23-7/8 x 19-5/8 x 12-5/8 Red (FP261-RD)
- ORBIS Flipak Distribution Container , 21-13/16 x 15-3/16 x 12-7/8, Gray (FP182-GY)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 52.66 gal Volume Capacity (1949208)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- Lewisbins Attached Lid Containers