Shop All Storage Totes & Containers
This Product is Discontinued
Lewisbins
Nesting Container, Yellow, Fiberglass Reinforced Polyester, 9 3/4 in L, 6 1/4 in W, 4 1/2 in H (Discontinued)
Mfr # NO96-4 Yellow
Zoro # G2669721
This Product is Discontinued
Key Features
- Color Yellow
- Load Capacity 75 lb
- Material Fiberglass Reinforced Polyester
- Overall Length 9 3/4 in
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # NO96-4 Yellow
- Zoro # G2669721
- UPC # 014239152263
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 9 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 6 1/4 in |
Inside Width | 5 5/8 in |
Inside Height | 4 1/2 in |
Inside Length | 9 1/4 in |
Top Inside Width | 5 5/8 in |
Bottom Inside Length | 9 1/4 in |
Bottom Inside Width | 5 5/8 in |
Overall Length Range | Shorter than 16 in |
Overall LxWxH | 9 3/4 in x 6 1/4 in x 4 1/2 in |
Top Inside Length | 9 1/4 in |
Overall Height Range | 3 to 6 in |
Overall Width Range | Narrower than 10 in |
Outside Height | 4 1/2 in |
Outside Width | 6 1/4 in |
Outside Length | 9 7/8 in |
Description
Nesting Container, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Body Color Yellow, Nestable Yes, Overall Height 4 1/2 in, Overall Length 9 3/4 in, Overall Width 6 1/4 in, Stackable Yes, Volume Capacity 0.9 gal, Weight Capacity 75 lb, Bottom Inside Length 9 1/4 in, Bottom Inside Width 5 5/8 in, Compatible Lid Number Mfr. No. CNO96-1 Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.