Shop All Storage Totes & Containers
Lewisbins
LEWISBins SN2414-8 Polyethylene Container 24"L x 14"W x 8"H, Blue
Mfr # SN2414-8BL
Zoro # G006382787
Free Shipping & Returns
$143.99
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
- Brand Lewisbins
- MFR # SN2414-8BL
- Zoro # G006382787
- UPC # 14239170359
- Country of Origin China
- Category Storage Totes & Containers
Description
LEWISBINS SN2414-8 POLYETHYLENE CONTAINER 24"L X 14"W X 8"H, BLUE DESIGNED TO ENDURE YEARS OF RUGGED USE, THESE PLASTIC CONTAINERS ARE IDEAL FOR MANUFACTURING, FOOD PROCESSING, DISTRIBUTION AND STORAGE. HIGH DENSITY POLYETHYLENE RESISTS OILS, SOLVENTS, MOST CHEMICALS AND STEAM AND WITHSTANDS 0° TO 120°F. THESE BLUE PLASTIC CONTAINERS ARE FDA APPROVED FOR DIRECT FOOD CONTACT. REINFORCED CONSTRUCTION PROVIDES 70 LB. CAPACITY PER CONTAINER. STACKS WHEN FULL - BOTTOM CONTAINER SUPPORTS 300 LBS. WHEN STACKED. NESTS WHEN EMPTY AT AN ALTERNATING 180 DEGREE POSITION. SOLD IN PACKAGES OF 5. PLASTIC CONTAINERS AVAILABLE IN RED, BLUE OR GRAY.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- 80/20 Fasteners, 10 Series (3321)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- LEWISBINS LEWISBins Divider Box NDC3120 22-3/8" x 17-3/8" x 12", Gray (NDC3120 Grey)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- LEWISBINS LEWISBins SN2117-12 Polyethylene Container 21"L x 17"W x 12"H, Gray (SN2117-12GY)
- LEWISBINS LEWISBins Divider Box NDC3120 22-3/8" x 17-3/8" x 12", Light Blue (NDC3120 Lt Blue)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- Lewisbins Storage Totes & Containers