Shop All Storage Totes & Containers
Lewisbins
LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Blue
Mfr # SN2012-6BL
Zoro # G806381218
product price: $134.99
/pk 5, $27.00/ea
Free Shipping & Returns
$134.99
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
- Brand Lewisbins
- MFR # SN2012-6BL
- Zoro # G806381218
- UPC # 14239170229
- Country of Origin United States
- Category Storage Totes & Containers
Description
LEWISBINS SN2012-6 POLYETHYLENE CONTAINER 20"L X 13"W X 6-1/4"H, BLUE DESIGNED TO ENDURE YEARS OF RUGGED USE, THESE PLASTIC CONTAINERS ARE IDEAL FOR MANUFACTURING, FOOD PROCESSING, DISTRIBUTION AND STORAGE. HIGH DENSITY POLYETHYLENE RESISTS OILS, SOLVENTS, MOST CHEMICALS AND STEAM AND WITHSTANDS 0° TO 120°F. THESE BLUE PLASTIC CONTAINERS ARE FDA APPROVED FOR DIRECT FOOD CONTACT. REINFORCED CONSTRUCTION PROVIDES 70 LB. CAPACITY PER CONTAINER. STACKS WHEN FULL - BOTTOM CONTAINER SUPPORTS 300 LBS. WHEN STACKED. NESTS WHEN EMPTY AT AN ALTERNATING 180 DEGREE POSITION. SOLD IN PACKAGES OF 5. PLASTIC CONTAINERS AVAILABLE IN RED, BLUE OR GRAY.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (QUS210BL)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- LEWISBINS ORBIS Stack-N-Nest Pallet Container GS6040-18 - 23-5/8 x 15-3/4 x 7-1/8 Gray (GS6040-18)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- LEWISBINS LEWISBins Divider Box DC3050 22-3/8" x 17-3/8" x 5", Gray (DC3050 Grey)
- RUBBERMAID Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H (RMAP240000)
- Lewisbins Storage Totes & Containers