Shop All Storage Bins
Lewisbins
LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H
Mfr # DC2025 XL
Zoro # G706375447
product price: $304.99
/pk 12, $25.42/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # DC2025 XL
- Zoro # G706375447
- UPC # 14239131107
- Country of Origin United States
- Category Storage Bins
Description
LEWISBINS ESD-SAFE DIVIDER BOX, 16-1/2"L X 10-29/32"W X 2-1/2"H MULTI-PURPOSE STACK-ONLY LEWISBINS+ ESD-SAFE DIVIDER BOX CONTAINERS CAN BE DIVIDED INTO COMPARTMENTS ON 1.25" CENTERS WITH EASY-TO-ADD DIVIDERS. THESE DIVIDABLE CONTAINERS ARE IDEAL FOR USE IN COMMERCIAL, INDUSTRIAL, ELECTRONICS AND HEALTHCARE MARKETS FOR STORAGE, ASSEMBLY, FABRICATION AND DISTRIBUTION APPLICATIONS. STRONG STACKING RIDGE AND INNOVATIVE RIBBED WALLS ENSURE HIGH PERFORMANCE. LOAD CAPACITY OF 40LBS. PER CONTAINER. COMPATIBLE WITH MANY KINDS OF RACKING, SHELVING AND MATERIAL HANDLING EQUIPMENT. OPTIONAL ANTI-STATIC CARDHOLDERS AVAILABLE FOR ESD-SAFE IDENTIFICATION, CALL FOR DETAILS. TWO OPTIONAL ESD-SAFE DIVIDER BOX COVERS ARE AVAILABLE FOR ADDED PRODUCT PROTECTION. CHOOSE FROM THE INSERT COVER OR HEAVY-DUTY SOLID COVER. A FARADAY CAGE IS CREATED WHEN USED WITH ESD-SAFE DIVIDER BOXES. PRODUCT CLEARANCE WITH SNAP ON COVER: 2-13/32". CONDUCTIVE MATERIAL - XL MATERIAL : SURFACE RESISTANCE OF LESS THAN 1.0 X 104 OHMS OR SURFACE RESISTIVITY OF <1.0 X 105 OHMS/SQUARE. DISSIPATIVE MATERIAL - LS MATERIAL : SURFACE RESISTANCE GREATER THAN OR EQUAL TO 1.0 X 109 OHMS/SQUARE, BUT LESS THAN 1.0 X 1012 OHMS/SQUARE. DISSIPATIVE MATERIAL - SD SMC MATERIAL : SURFACE RESISTIVITY GREATER THAN OR EQUAL TO 1.0 X 105 OHMS/SQUARE, BUT LESS THAN OR EQUAL TO 5.0 X 109 OHMS/SQUARE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Black (35-IWRK-400-GVB)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2080xL - 16-1/2"L x 10-29/32"W x 8"H (DC2080 XL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H (DC3120 XL)
- BLACK SWAN Bin Boxes, 8" x 12" x 4-1/2 (10175)
- Lewisbins Storage Bins