Shop All Bin & Box Accessories
Lewisbins
Gray Plastic Lid
Mfr # CSN2618-1 GREY
Zoro # G0840305
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 19 1/4 in
- Shape Rectangular
- For Container Type Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # CSN2618-1 GREY
- Zoro # G0840305
- UPC # 014239170175
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 19 1/4 in |
Overall Length | 26 1/10 in |
Overall LxW | 27 in x 19 1/8 in |
Outside Width | 19 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | SN2618-10 |
Description
Lid, Color Gray, Compatible Grainger Part Number 8ARE0, Compatible Manufacturer Model Number SN2618-10, Material Plastic, Overall Diameter Not Applicable, Overall Length 27 in, Overall Width 19 1/8 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Green (QUS221GN)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- LEWISBINS Blue Plastic Lid (CSN2012-1 BLUE)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- LEWISBINS Black Plastic 22-3/4 in L, 17-3/4 in W, 1/2 in H (CDC3040XL)
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- LEWISBINS Lid (CDC1040)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- Lewisbins Bin & Box Accessories