Shop All Bin & Box Accessories
Lewisbins
Gray Plastic Lid
Mfr # CSN2414-1 GREY
Zoro # G1319491
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 14 1/10 in
- Shape Rectangular
- For Container Type Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # CSN2414-1 GREY
- Zoro # G1319491
- UPC # 014239170113
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 14 1/10 in |
Overall Length | 24 1/3 in |
Outside Width | 14 1/10 in |
Overall LxW | 24 1/4 in x 14 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | SN2414-8 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Description
Lid, Color Gray, Compatible Grainger Part Number 8WRU9, Compatible Manufacturer Model Number SN2414-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 14 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 3000 Series CDC3040 Clear (CDC3040 Clear)
- LEWISBINS Lid (CDC1040)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- Lewisbins Bin & Box Accessories