Shop All Bin & Box Accessories
Lewisbins
Gray Plastic Lid
Mfr # CSN2117-1 Gray
Zoro # G3515452
original price:
$16.31
20% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 17 1/2 in
- Shape Rectangular
- For Container Type Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # CSN2117-1 Gray
- Zoro # G3515452
- UPC # 014239170083
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 22 in |
Overall Width | 17 1/2 in |
Overall LxW | 21 1/4 in x 17 1/4 in |
Outside Width | 17 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | SN2117-12 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Description
Lid, Color Gray, Compatible Grainger Part Number 6UFZ1, Compatible Manufacturer Model Number SN2117-12, Material Plastic, Overall Diameter Not Applicable, Overall Length 21 1/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- AKRO-MILS Storage Container, 12 Gal, Attached Lid (39120GREY)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 3000 Series CDC3040 Clear (CDC3040 Clear)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 RD)
- Lewisbins Bin & Box Accessories