Shop All General Purpose Metal Shelving
Lewisbins
Distribution Container FP182 - 21-7/8 x 15-1/4 x 12-7/8 Recycled Black
Mfr # FP182-Black
Zoro # G205829465
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # FP182-Black
- Zoro # G205829465
- UPC # 14239000380
- Country of Origin Pakistan
- Category General Purpose Metal Shelving
Description
ORBIS RECYCLED ATTACHED LID DISTRIBUTION CONTAINERS THIS SHIPPING CONTAINER IS ECO-FRIENDLY UTILIZING RECYCLABLE MATERIAL. ECONOMICALLY FRIENDLY PLASTIC CONTAINER IS 100% RECYCLABLE. DISTRIBUTION CONTAINER PROTECTS CONTENTS DURING PICKING, ASSEMBLY, PROCESSING, STORAGE AND DISTRIBUTION APPLICATIONS. IDEAL FOR A VARIETY OF ENVIRONMENTS INCLUDING PHARMACEUTICAL, PRODUCE, POULTRY, AUTOMOTIVE, APPAREL AND ELECTRONICS. ATTACHED LIDS FEATURE FULL LENGTH METAL PIANO HINGES AND ARE STRUCTURALLY REINFORCED FOR STRENGTH. LIDS INTERLOCK AND FEATURE INTEGRAL HASPS THAT ACCEPT CABLE TIES FOR SECURITY (CABLE TIES SOLD SEPARATELY). STACKING TABS ON LIDS ALLOW SECURE STACKING WHEN CLOSED. SHIPPING CONTAINER NESTS WHEN OPEN FOR COMPACT STORAGE AND REDUCED RETURN COSTS. REUSABLE FOR UP TO 250 TRIPS. INCLUDES PROTECTED AREAS FOR LABELING AND RFID TAGS. DISTRIBUTION CONTAINER HAS GRIP HANDLES FOR EASY LIFTING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (13018RED)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- Lewisbins General Purpose Metal Shelving