Shop All Label Holders
Lewisbins
Card Holder, 4-1/4 x 7-3/4, Pink
Mfr # CH10-LS
Zoro # G8543297
original price:
$2.09
14% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Label Holder Style Pocket
- Color Pink
- Length 7 3/4 in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # CH10-LS
- Zoro # G8543297
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 1/4 in |
Length | 7 3/4 in |
Outside Length | 4-1/4" |
Overall Length | 7 3/4 in |
Overall Width | 4 1/4 in |
Overall LxW | 7 3/4 in x 4 1/4 in |
Details
Item | Label Holder |
Label Holder Style | |
Color | Pink |
Finish | Smooth |
Number of Label Holders | 1 |
Label Attachment Type | |
Product Type | Label Holder |
Description
Label Holder, Color Pink, Finish Smooth, Label Attachment Type Pocket, Mounting Type Snap-On, Number of Label Holders 1, Overall Length 7 3/4 in, Overall Width 4 1/4 in, Product Type Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- RANGER BY HONEYWELL Overboot, Men, 15, 5-Buckle, Blk, Rubber, PR (T369/15)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- LEWISBINS Ch20 Snap On Card Holders (CH20)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- LEWISBINS Side Loading Card Holder, Adhesive, Clear (6120253)
- TATCO Label Inserts, Magnetic Holder, 2"x4", PK10 (29011)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- SUPERSCAN Holder, Label, Pk50 (APX35)
- Lewisbins Label Holders