Shop All Bin & Box Accessories
Lewisbins
Blue Plastic Lid
Mfr # CSN2012-1 BLUE
Zoro # G0331597
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 13 1/3 in
- For Container Type Stack and Nest Container
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # CSN2012-1 BLUE
- Zoro # G0331597
- UPC # 014239170007
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 20 1/10 in |
Overall Width | 13 1/3 in |
Outside Width | 13 1/3 in |
Overall LxW | 20 3/8 in x 13 1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | SN2012-6 |
Description
Lid, Color Blue, Compatible Grainger Part Number 8ARD7, Compatible Manufacturer Model Number SN2012-6, Material Plastic, Overall Diameter Not Applicable, Overall Length 20 3/8 in, Overall Width 13 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 7 in H, 23 7/8 in L, Clear (QUS952CL)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- LEWISBINS Gray Plastic Lid (CSN2414-1 GREY)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- LEWISBINS Lid (CDC1040)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- Lewisbins Bin & Box Accessories