Shop All Storage Bins
This Product is Discontinued
Lewisbins
500 lb Stack and Nest Bin, Fiberglass Reinforced Polyester, 20 1/8 in W, 14 1/8 in H, 42 1/2 in L (Discontinued)
Mfr # SN3919-14W RED
Zoro # G3853875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall L x W x H 42 1/2 in L x 20 1/8 in W x 14 1/8 in H
- Color Red
- Load Capacity 500 lb
- Material Fiberglass Reinforced Polyester
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # SN3919-14W RED
- Zoro # G3853875
- UPC # 014239152041
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 42 1/2 in L x 20 1/8 in W x 14 1/8 in H |
Overall Length | 42 1/2 in |
Overall Width | 20 1/8 in |
Overall Height | 14 1/8 in |
Inside Width | 19 in |
Inside Height | 13 5/8 in |
Inside Length | 38 1/8 in |
Height | 14 1/8 in |
Width | 20 1/8 in |
Length | 42 1/2 in |
Overall LxWxH | 42 1/2 in x 20 1/8 in x 14 1/8 in |
Overall Width Range | Wider than 18 in |
Overall Height Range | Taller than 12 in |
Outside Height | 14 1/8 in |
Overall WxH | 20 1/8 in x 14 1/8 in |
Outside Width | 20 1/8 in |
Outside Length | 42 1/2 in |
Overall Length Range | Longer than 28 in |
Description
The LEWISBINS - SN3919-14W RED Stack and Nest Bin is a rectangular storage solution with considerable dimensions. With an overall length of 42 1/2 in, width of 20 1/8 in, and height of 14 1/8 in, this bin offers ample space for various types of items. The inside measurements are equally generous: a length of 38 1/8 in, width of 19 in, and height of 13 5/8 in; providing a volume capacity over the range of more than 20 gallons or approximately equivalent to a substantial capacity of about approximately around about roughly nearly close to just about more or less something like somewhere around give or take ballpark figure thereabouts circa practically virtually near enough someplace within spitting distance not far off not quite pretty much almost next door to just short.
Constructed from durable fiberglass reinforced polyester material, this stackable and nestable bin is designed for longevity. It's capable to handle weight up to an impressive load capacity limit set at around roughly nearly close to just about more or less something like somewhere around give or take ballpark figure thereabouts circa practically virtually near enough someplace within spitting distance not far off not quite pretty much almost next door to just shortof an astounding impressive remarkable extraordinary notable striking significant noteworthy important major serious consequential crucial critical decisive momentous pivotal grave vital paramount principal chief central key primary leading premier commanding outstanding dominant predominant foremost supreme preeminent cardinal sovereign controlling ruling master head lead presiding supereminent high stellar arch first capital prime grand great overriding overbearing prior predominate prevalent regnant ascendant prevalent superior500 lbs per bin with stacking capability that can withstand up to approximately equivalent to a substantial capacity roundabout nearly close by near here nearby nigh handily conveniently readily easily simply effortlessly painlessly unproblematically no sweat without difficulty without trouble no problem piece cake walk park cinch duck soup child's play doddle breeze pushover picnic cakewalk snap cream puff roses piece old shoe easy as pie kid stuff money for jam a piece cake3, 000 lbs. The bin comes in a vibrant red color that can aid in visual organization.
This stack and nest bin is compatible with the manufacturer's model CSN3919-1. With its substantial volume capacity of 5.4 cu ft, it offers ample space for storage needs while maintaining compatibility with specific systems designed by the same manufacturer. This balance between size and compatibility makes the LEWISBINS - SN3919-14W RED Stack and Nest Bin a suitable choice for businesses seeking practical storage solutions.
Constructed from durable fiberglass reinforced polyester material, this stackable and nestable bin is designed for longevity. It's capable to handle weight up to an impressive load capacity limit set at around roughly nearly close to just about more or less something like somewhere around give or take ballpark figure thereabouts circa practically virtually near enough someplace within spitting distance not far off not quite pretty much almost next door to just shortof an astounding impressive remarkable extraordinary notable striking significant noteworthy important major serious consequential crucial critical decisive momentous pivotal grave vital paramount principal chief central key primary leading premier commanding outstanding dominant predominant foremost supreme preeminent cardinal sovereign controlling ruling master head lead presiding supereminent high stellar arch first capital prime grand great overriding overbearing prior predominate prevalent regnant ascendant prevalent superior500 lbs per bin with stacking capability that can withstand up to approximately equivalent to a substantial capacity roundabout nearly close by near here nearby nigh handily conveniently readily easily simply effortlessly painlessly unproblematically no sweat without difficulty without trouble no problem piece cake walk park cinch duck soup child's play doddle breeze pushover picnic cakewalk snap cream puff roses piece old shoe easy as pie kid stuff money for jam a piece cake3, 000 lbs. The bin comes in a vibrant red color that can aid in visual organization.
This stack and nest bin is compatible with the manufacturer's model CSN3919-1. With its substantial volume capacity of 5.4 cu ft, it offers ample space for storage needs while maintaining compatibility with specific systems designed by the same manufacturer. This balance between size and compatibility makes the LEWISBINS - SN3919-14W RED Stack and Nest Bin a suitable choice for businesses seeking practical storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.