Shop All Storage Bins
This Product is Discontinued
Lewisbins
500 lb Stack and Nest Bin, Fiberglass Reinforced Polyester, 20 1/8 in W, 14 1/8 in H, 42 1/2 in L (Discontinued)
Mfr # SN3919-14 Yellow
Zoro # G6381277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall L x W x H 42 1/2 in L x 20 1/8 in W x 14 1/8 in H
- Color Yellow
- Load Capacity 500 lb
- Material Fiberglass Reinforced Polyester
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # SN3919-14 Yellow
- Zoro # G6381277
- UPC # 014239152034
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 42 1/2 in L x 20 1/8 in W x 14 1/8 in H |
Overall Length | 42 1/2 in |
Overall Width | 20 1/8 in |
Overall Height | 14 1/8 in |
Inside Width | 19 in |
Inside Length | 38 1/8 in |
Inside Height | 13 5/8 in |
Height | 14 1/8 in |
Length | 42 1/2 in |
Width | 20 1/8 in |
Outside Width | 20 1/8 in |
Outside Height | 14 1/8 in |
Outside Length | 42 1/2 in |
Overall WxH | 20 1/8 in x 14 1/8 in |
Overall Width Range | Wider than 18 in |
Overall Height Range | Taller than 12 in |
Overall LxWxH | 42 1/2 in x 20 1/8 in x 14 1/8 in |
Overall Length Range | Longer than 28 in |
Description
The LEWISBINS - SN3919-14 Yellow Stack and Nest Bin is a rectangular storage solution designed to accommodate larger items. With an overall length of 42 1/2 in, width of 20 1/8 in, and height of 14 1/8 in, it offers ample space for your storage needs. The inside dimensions are equally generous with a length of 38 1/8 in, width of 19 in, and height of 13 5/8 in. This bin falls into the category that has volume capacity more than twenty gallons (specifically, it holds up to a volume capacity of approximately five point four cubic feet). It's built to support weight capacities up to five hundred pounds.
This stackable and nestable bin is made from durable fiberglass reinforced polyester material which contributes significantly towards its robustness. Its bright yellow color not only adds visual appeal but also helps enhance visibility when placed among other bins or objects. The series SN3919 stack and nest bin has been crafted keeping durability as well as functionality at the forefront.
The LEWISBINS - SN3919-14 Yellow Stack & Nest Bin comes with an impressive stacking capacity reaching up till three thousand pounds indicating its suitability for storing heavier items without any compromise on stability. Designed specifically for use with Mfr No.CSN3919-1 (manufacturer part number), this item provides flexibility while organizing your workspace or inventory area efficiently.
This stackable and nestable bin is made from durable fiberglass reinforced polyester material which contributes significantly towards its robustness. Its bright yellow color not only adds visual appeal but also helps enhance visibility when placed among other bins or objects. The series SN3919 stack and nest bin has been crafted keeping durability as well as functionality at the forefront.
The LEWISBINS - SN3919-14 Yellow Stack & Nest Bin comes with an impressive stacking capacity reaching up till three thousand pounds indicating its suitability for storing heavier items without any compromise on stability. Designed specifically for use with Mfr No.CSN3919-1 (manufacturer part number), this item provides flexibility while organizing your workspace or inventory area efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.