Shop All Storage Bins
This Product is Discontinued
Lewisbins
500 lb Stack and Nest Bin, Fiberglass Reinforced Polyester, 12 3/4 in W, 6 in H, 19 3/4 in L, Green (Discontinued)
Mfr # SN1812-6P GREEN
Zoro # G3853683
This Product is Discontinued
Key Features
- Overall L x W x H 19 3/4 in L x 12 3/4 in W x 6 in H
- Color Green
- Load Capacity 500 lb
- Material Fiberglass Reinforced Polyester
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # SN1812-6P GREEN
- Zoro # G3853683
- UPC # 014239150863
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 19 3/4 in L x 12 3/4 in W x 6 in H |
Overall Length | 19 3/4 in |
Overall Width | 12 3/4 in |
Overall Height | 6 in |
Inside Length | 18 1/8 in |
Inside Height | 5 1/2 in |
Inside Width | 11 7/8 in |
Width | 12 3/4 in |
Length | 19 3/4 in |
Height | 6 in |
Overall LxWxH | 19 3/4 in x 12 3/4 in x 6 in |
Outside Length | 19 13/16 in |
Outside Height | 6 in |
Overall Length Range | Shorter than 22 in |
Overall WxH | 12 3/4 in x 6 in |
Overall Height Range | Shorter than 8 in |
Overall Width Range | Narrower than 14 in |
Outside Width | 12 13/16 in |
Description
Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Green, Nestable Yes, Overall Height 6 in, Overall Length 19 3/4 in, Overall Width 12 3/4 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 4.5 gal, Weight Capacity 500 lb, Bottom Inside Length 18 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.