Shop All Storage Bins
This Product is Discontinued
Lewisbins
500 lb Stack and Nest Bin, Fiberglass Reinforced Polyester, 10 3/4 in W, 5 in H, 17 7/8 in L, Red (Discontinued)
Mfr # SN1610-5P RED
Zoro # G3853656
This Product is Discontinued
Key Features
- Overall L x W x H 17 7/8 in L x 10 3/4 in W x 5 in H
- Color Red
- Load Capacity 500 lb
- Material Fiberglass Reinforced Polyester
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # SN1610-5P RED
- Zoro # G3853656
- UPC # 014239150801
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 17 7/8 in L x 10 3/4 in W x 5 in H |
Overall Length | 17 7/8 in |
Overall Width | 10 3/4 in |
Overall Height | 5 in |
Inside Width | 10 1/8 in |
Inside Length | 15 7/8 in |
Inside Height | 4 1/2 in |
Length | 17 7/8 in |
Height | 5 in |
Width | 10 3/4 in |
Overall LxWxH | 17 7/8 in x 10 3/4 in x 5 in |
Outside Height | 5 in |
Overall WxH | 10 3/4 in x 5 in |
Outside Length | 17 7/8 in |
Overall Length Range | Shorter than 22 in |
Outside Width | 10 13/16 in |
Overall Width Range | Narrower than 14 in |
Overall Height Range | Shorter than 8 in |
Description
The LEWISBINS - SN1610-5P RED Stack and Nest Bin is a rectangular storage solution with precise measurements designed to accommodate various storage needs. It has an overall length of 17 7/8 inches, width of 10 3/4 inches, and height of 5 inches. Its inside dimensions are slightly smaller, with a length of 15 7/8 inches, width of 10 1/8 inches and height of just over four-and-a-half-inches. This bin falls within the range for volume capacity less than ten gallons, specifically offering a volume capacity of .3 cubic feet.
Crafted from durable fiberglass reinforced polyester material, this red stack and nest bin from the SN1610 series can support up to a hefty weight capacity of five hundred pounds. Moreover, its stacking ability amplifies its utility as it can handle up to three thousand pounds when stacked properly. Notably too is the fact that these bins are both stackable and nestable; they present users with flexible options for space-efficient storage or transport.
This particular model is compatible for use with Mfr. No.CSN1610-1 items (not included). The vibrant red color allows for easy identification in busy environments while reinforcing branding or coding systems if applicable. As such, the LEWISBINS - SN1610-5P RED Stack and Nest Bin provides businesses with a reliable option when seeking robust yet compact storage solutions.
Crafted from durable fiberglass reinforced polyester material, this red stack and nest bin from the SN1610 series can support up to a hefty weight capacity of five hundred pounds. Moreover, its stacking ability amplifies its utility as it can handle up to three thousand pounds when stacked properly. Notably too is the fact that these bins are both stackable and nestable; they present users with flexible options for space-efficient storage or transport.
This particular model is compatible for use with Mfr. No.CSN1610-1 items (not included). The vibrant red color allows for easy identification in busy environments while reinforcing branding or coding systems if applicable. As such, the LEWISBINS - SN1610-5P RED Stack and Nest Bin provides businesses with a reliable option when seeking robust yet compact storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.