Shop All Storage Bins
Lewisbins
500 lb Hang & Stack Storage Bin, Polyester, 11 3/8 in W, 6 7/8 in H, 24 1/8 in L, Blue
Mfr # SN2010-7 Blue
Zoro # G4444027
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 24 1/8 in L x 11 3/8 in W x 6 7/8 in H
- Color Blue
- Load Capacity 500 lb
- Material Polyester
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # SN2010-7 Blue
- Zoro # G4444027
- UPC # 014239151068
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 24 1/8 in L x 11 3/8 in W x 6 7/8 in H |
Overall Length | 24 1/8 in |
Overall Width | 11 3/8 in |
Overall Height | 6 7/8 in |
Inside Width | 10 11/16 in |
Inside Length | 20 in |
Inside Height | 6 3/8 in |
Overall Width Range | Narrower than 14 in |
Overall LxWxH | 24 1/8 in x 11 3/8 in x 6 7/8 in |
Outside Length | 24 1/8 in |
Width | 11 3/8 in |
Outside Height | 6 7/8 in |
Height | 6 7/8 in |
Overall Length Range | 22 to 28 in |
Outside Width | 11 3/8 in |
Overall Height Range | Shorter than 8 in |
Length | 24 1/8 in |
Overall WxH | 11 3/8 in x 6 7/8 in |
Description
Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Yes, Overall Height 6 7/8 in, Overall Length 24 1/8 in, Overall Width 11 3/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 5.2 gal, Weight Capacity 500 lb, Bottom Inside Length 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Red (SN2117-12 Red)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/4 in W, 7 in H, 18 1/2 in L, Light Blue (PB50-F Lt Blue)
- LEWISBINS 25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-3 Lt Beige)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Red, 6 PK (20391)
- Lewisbins Storage Bins