Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow
Mfr # PB1808-9 Yellow
Zoro # G4450607
original price:
$30.03
15% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 8 1/4 in W x 9 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB1808-9 Yellow
- Zoro # G4450607
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 18 in L x 8 1/4 in W x 9 in H |
Overall Length | 18 in |
Overall Width | 8 1/4 in |
Overall Height | 9 in |
Inside Length | 17 1/4 in |
Inside Width | 6 1/2 in |
Inside Height | 8 3/4 in |
Outside Length | 18 in |
Height | 9 in |
Width | 8 1/4 in |
Overall Width Range | 6 to 12 in |
Overall WxH | 8 1/4 in x 9 in |
Outside Width | 8 1/4 in |
Length | 18 in |
Overall Height Range | Taller than 8 in |
Outside Height | 9 in |
Overall Length Range | Longer than 12 in |
Overall WxLxH | 8 1/4 in x 18 in x 9 in |
Description
Hang and Stack Bin, Color Yellow, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 9 in, Overall Length 18 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (PB1808-9 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Green (PB148-7 Green)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H (DC3080 XL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Red (SN2013-12 RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- Lewisbins Storage Bins