Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red
Mfr # PB1808-9 Red
Zoro # G4450582
original price:
$30.09
15% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 8 1/4 in W x 9 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB1808-9 Red
- Zoro # G4450582
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 18 in L x 8 1/4 in W x 9 in H |
Overall Length | 18 in |
Overall Width | 8 1/4 in |
Overall Height | 9 in |
Inside Width | 6 1/2 in |
Inside Length | 17 1/8 in |
Inside Height | 8 3/4 in |
Outside Height | 9 in |
Width | 8 1/4 in |
Height | 9 in |
Length | 18 in |
Overall WxLxH | 8 1/4 in x 18 in x 9 in |
Overall Length Range | Longer than 12 in |
Outside Length | 18 in |
Overall Height Range | Taller than 8 in |
Overall Width Range | 6 to 12 in |
Outside Width | 8 1/4 in |
Overall WxH | 8 1/4 in x 9 in |
Description
The LEWISBINS - PB1808-9 Red Hang & Stack Storage Bin is a stationary storage solution with an overall length of 18 inches, width of 8 1/4 inches, and height of 9 inches. The inside dimensions include a height of 8 3/4 in, length of 17 1/8 in, and width of 6 1/2 in. These measurements provide ample space for storage with a volume capacity of approximately .56 cubic feet. This bin can support up to a load capacity or stacking capacity of about forty pounds.
Constructed from durable plastic material, this hangable and stackable storage bin comes in a vibrant red color that adds visibility to your storage system. Despite its robust construction, it remains stationary for stable placement yet includes the option to hang for versatile organization options. It's designed to withstand weight without compromising its structure when stacked.
This item includes one divider slot suitable for use with Mfr. No.DPB18-9 Divider (not included), allowing you to organize contents effectively within the same space. Additionally, it features an integrated label holder that facilitates quick identification and retrieval of stored items.
Please note that while this product is capable of being hung or stacked as per your requirement, it does not have ESD conductive properties nor is it nestable.
Constructed from durable plastic material, this hangable and stackable storage bin comes in a vibrant red color that adds visibility to your storage system. Despite its robust construction, it remains stationary for stable placement yet includes the option to hang for versatile organization options. It's designed to withstand weight without compromising its structure when stacked.
This item includes one divider slot suitable for use with Mfr. No.DPB18-9 Divider (not included), allowing you to organize contents effectively within the same space. Additionally, it features an integrated label holder that facilitates quick identification and retrieval of stored items.
Please note that while this product is capable of being hung or stacked as per your requirement, it does not have ESD conductive properties nor is it nestable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf (6YE21)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (PB1808-9 Yellow)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (PB1808-9 Stone)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-F Lt. Blue)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Red (SN2414-8 RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB110YL)
- Lewisbins Storage Bins