Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue
Mfr # PB108-7 Blue
Zoro # G4450372
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 8 1/4 in W x 7 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB108-7 Blue
- Zoro # G4450372
- UPC # 014239101063
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 10 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Length | 10 in |
Inside Width | 6 9/16 in |
Inside Height | 6 3/4 in |
Width | 8 1/4 in |
Length | 10 3/4 in |
Overall Height Range | 4 to 8 in |
Outside Width | 8 1/4 in |
Overall Length Range | 6 to 12 in |
Overall WxH | 8 1/4 in x 7 in |
Overall Width Range | 6 to 12 in |
Height | 7 in |
Outside Height | 7 in |
Overall WxLxH | 8 1/4 in x 10 3/4 in x 7 in |
Outside Length | 10 3/4 in |
Description
The LEWISBINS - PB108-7 Blue Hang & Stack Storage Bin is a robust storage solution with precise dimensions to optimize your space. The overall measurements are 10 3/4 in L x 8 1/4 in W x 7 in H, and the inside length, width, and height are respectively 10 in, 6 9/16 in, and 63⁄4 in. These dimensions make it suitable for storing items of various sizes while ensuring efficient use of space. Its load capacity is rated at an impressive forty pounds (40 lb), demonstrating its ability to handle substantial weight.
This hangable and stackable storage bin exhibits versatility through its design features. Constructed from durable plastic material that can withstand constant use without compromising on performance or reliability. It comes complete with a label holder for easy identification of contents or categorization purposes. However, it's important to note this product is stationary by nature and not designed for mobility.
Additionally, the LEWISBINS - PB108-7 Blue Hang & Stack Storage Bin has one divider slot which offers you the flexibility to organize your items as per your needs. This item is compatible with Mfr No DPB10-7 Div for those who require additional organization options within their bins. Despite its stacking capability up to forty pounds (40 lbs), please be informed that this model does not have nesting capabilities nor ESD conductive properties.
This hangable and stackable storage bin exhibits versatility through its design features. Constructed from durable plastic material that can withstand constant use without compromising on performance or reliability. It comes complete with a label holder for easy identification of contents or categorization purposes. However, it's important to note this product is stationary by nature and not designed for mobility.
Additionally, the LEWISBINS - PB108-7 Blue Hang & Stack Storage Bin has one divider slot which offers you the flexibility to organize your items as per your needs. This item is compatible with Mfr No DPB10-7 Div for those who require additional organization options within their bins. Despite its stacking capability up to forty pounds (40 lbs), please be informed that this model does not have nesting capabilities nor ESD conductive properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (4TW35)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (PB108-7 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (PB1808-9 Yellow)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Blue (SN2012-6 BLUE)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Blue (SN3022-6 BLUE)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Black (SSB483BK)
- Lewisbins Storage Bins