Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige
Mfr # PB148-7 Stone
Zoro # G4450503
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 8 1/4 in W x 7 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB148-7 Stone
- Zoro # G4450503
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 14 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Width | 6 9/16 in |
Inside Height | 6 3/4 in |
Inside Length | 14 in |
Outside Height | 7 in |
Width | 8 1/4 in |
Overall Height Range | 4 to 8 in |
Length | 14 3/4 in |
Height | 7 in |
Overall Length Range | Longer than 12 in |
Outside Length | 14 3/4 in |
Overall WxH | 8 1/4 in x 7 in |
Outside Width | 8 1/4 in |
Overall Width Range | 6 to 12 in |
Overall WxLxH | 8 1/4 in x 14 3/4 in x 7 in |
Description
The LEWISBINS - PB148-7 Stone Hang & Stack Storage Bin is a robust storage solution with precise dimensions to fit your needs. With an overall length of 14 3/4 in, width of 8 1/4 in, and height of 7 in, this bin provides ample space for organized storage. The inside measurements include a length of 14 in, width of 6 9/16 in, and height of 63⁄4 inches. This sizeable interior capacity equates to a volume capacity of approximately .35 cubic feet.
This beige-colored storage bin is made from durable plastic designed to withstand consistent use without compromising its integrity. Its material composition offers the reliability needed for stationary storage applications where mobility isn't required. One notable feature includes the ability to hang or stack this bin as desired; it has been built with a stacking capacity up to forty pounds. Moreover, it comes equipped with one divider slot for simplified organization and includes a label holder for efficient identification.
The LEWISBINS - PB148-7 Stone Hang & Stack Storage Bin can comfortably handle load capacities up to forty pounds making it suitable for various items within its dimensional parameters. Notably, this product has been specifically designed for compatibility with Mfr. No DPB14-7 Dividers (sold separately), allowing users further customization options based on their specific requirements.
This beige-colored storage bin is made from durable plastic designed to withstand consistent use without compromising its integrity. Its material composition offers the reliability needed for stationary storage applications where mobility isn't required. One notable feature includes the ability to hang or stack this bin as desired; it has been built with a stacking capacity up to forty pounds. Moreover, it comes equipped with one divider slot for simplified organization and includes a label holder for efficient identification.
The LEWISBINS - PB148-7 Stone Hang & Stack Storage Bin can comfortably handle load capacities up to forty pounds making it suitable for various items within its dimensional parameters. Notably, this product has been specifically designed for compatibility with Mfr. No DPB14-7 Dividers (sold separately), allowing users further customization options based on their specific requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (PB1816-11 Green)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Blue (SN2117-12 Blue)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 5.9 in H, 19 3/4 in L, Black (QMS531BR)
- Lewisbins Storage Bins