Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red
Mfr # PB108-7 Red
Zoro # G4450381
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 8 1/4 in W x 7 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB108-7 Red
- Zoro # G4450381
- UPC # 014239101087
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 10 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Width | 6 9/16 in |
Inside Height | 6 3/4 in |
Inside Length | 10 in |
Outside Height | 7 in |
Outside Width | 8 1/4 in |
Overall Length Range | 6 to 12 in |
Length | 10 3/4 in |
Overall Width Range | 6 to 12 in |
Width | 8 1/4 in |
Overall WxLxH | 8 1/4 in x 10 3/4 in x 7 in |
Height | 7 in |
Overall WxH | 8 1/4 in x 7 in |
Outside Length | 10 3/4 in |
Overall Height Range | 4 to 8 in |
Description
The LEWISBINS - PB108-7 Red Hang & Stack Storage Bin is a well-designed storage solution with precise dimensions to meet your needs. With an inside width of 6 9/16 in, and an inside length of 10 in, this bin provides ample space for storing various items. It features an overall size of 10 3/4 in L x 8 1/4 in W x 7 in H which makes it suitable for numerous settings without occupying too much space. The bin also has an inside height of 6 3/4 inches, providing enough vertical room to store taller objects.
Constructed from durable plastic material, the LEWISBINS - PB108-7 Red Hang & Stack Storage Bin is built to withstand a load capacity up to its stacking capacity limit of 40 lb. This robust construction ensures long-lasting use while maintaining its structural integrity even when fully loaded. The red color adds a visual appeal that can enhance the organization aspect by allowing color-coded storage system.
This hang and stack storage bin comes equipped with one divider slot and includes a label holder for easy identification and sorting of contents. Despite being stationary, it's designed with hangable feature offering flexibility in terms of placement options whether on shelves or hanging systems. However, please note that this item is not nestable nor ESD conductive. For optimal usage experience, this product is compatible with Mfr No DPB10-7 Div.
With its volume capacity at .25 cu ft., you can effectively utilize this bin to manage your storage requirements efficiently.
Constructed from durable plastic material, the LEWISBINS - PB108-7 Red Hang & Stack Storage Bin is built to withstand a load capacity up to its stacking capacity limit of 40 lb. This robust construction ensures long-lasting use while maintaining its structural integrity even when fully loaded. The red color adds a visual appeal that can enhance the organization aspect by allowing color-coded storage system.
This hang and stack storage bin comes equipped with one divider slot and includes a label holder for easy identification and sorting of contents. Despite being stationary, it's designed with hangable feature offering flexibility in terms of placement options whether on shelves or hanging systems. However, please note that this item is not nestable nor ESD conductive. For optimal usage experience, this product is compatible with Mfr No DPB10-7 Div.
With its volume capacity at .25 cu ft., you can effectively utilize this bin to manage your storage requirements efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Black (SSB441BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (PB54-3 RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow (PB1811-10 Yellow)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLOBLANK)
- Lewisbins Storage Bins