Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, Green, 14 3/4 in L
Mfr # PB1416-7 Green
Zoro # G4450555
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 16 1/2 in W x 7 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB1416-7 Green
- Zoro # G4450555
- UPC # 014239101124
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 16 1/2 in W x 7 in H |
Overall Length | 14 3/4 in |
Overall Width | 16 1/2 in |
Overall Height | 7 in |
Inside Length | 14 in |
Inside Width | 14 3/4 in |
Inside Height | 6 3/4 in |
Overall Width Range | Wider than 12 in |
Length | 14 3/4 in |
Overall Height Range | 4 to 8 in |
Height | 7 in |
Overall WxLxH | 16 1/2 in x 14 3/4 in x 7 in |
Overall Length Range | Longer than 12 in |
Outside Length | 14 3/4 in |
Outside Height | 7 in |
Width | 16 1/2 in |
Overall WxH | 16 1/2 in x 7 in |
Outside Width | 16 1/2 in |
Description
The LEWISBINS - PB1416-7 Green Hang & Stack Storage Bin is a robust and versatile storage solution with dimensions of 14 3/4 in L x 16 1/2 in W x 7 in H. The inside length, width, and height are respectively measured at 14 inches, 14 3/4 inches, and approximately 6.75 inches. With a volume capacity of up to .8 cubic feet and load capacity of up to forty pounds, this bin offers ample space for organizing your items effectively.
Constructed from durable plastic material, the green-colored bin is designed to endure regular use while maintaining its structural integrity. It features three divider slots that can be utilized for categorization or separation of items as per individual needs. Furthermore, it includes a label holder which aids in easy identification of contents stored within.
This stationary hang & stack storage bin exhibits excellent versatility with its ability to hang or stack as required by the user's spatial constraints or preferences; however please note that it does not have nesting capabilities. This product is compatible with Mfr. No.DPB14-7 Dividers (sold separately) allowing further customization options based on your organizational requirements.
Constructed from durable plastic material, the green-colored bin is designed to endure regular use while maintaining its structural integrity. It features three divider slots that can be utilized for categorization or separation of items as per individual needs. Furthermore, it includes a label holder which aids in easy identification of contents stored within.
This stationary hang & stack storage bin exhibits excellent versatility with its ability to hang or stack as required by the user's spatial constraints or preferences; however please note that it does not have nesting capabilities. This product is compatible with Mfr. No.DPB14-7 Dividers (sold separately) allowing further customization options based on your organizational requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- TECHNIBILT SHELVING SYSTEMS Combo Unit, 6 Basket, 2 Shelf, 24x36x80 (23B6S2-80)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, Gray, 28 1/2 in L (SN2818-10 Gray)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Red, 7 3/8 in L (PB74-3 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, Light Blue, 9 3/8 in L (PB31-X Lt Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, Light Blue, 12 7/8 in L (PB41-F Lt Blue)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Yellow, 7 3/8 in L (PB74-3 Yellow)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow, 10 7/8 in L (PB1011-5 Yellow)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, Black, 9 3/8 in L (PB31-XXL)
- Lewisbins Storage Bins