Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow
Mfr # PB1816-11 Yellow
Zoro # G4450704
product price: $33.59
/ea
Not eligible for select promotions
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 16 1/2 in W x 11 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB1816-11 Yellow
- Zoro # G4450704
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 18 in L x 16 1/2 in W x 11 in H |
Overall Length | 18 in |
Overall Width | 16 1/2 in |
Overall Height | 11 in |
Inside Length | 17 1/4 in |
Inside Width | 14 5/8 in |
Inside Height | 10 3/4 in |
Width | 16 1/2 in |
Overall Width Range | Wider than 12 in |
Outside Height | 11 in |
Overall Height Range | Taller than 8 in |
Outside Width | 16 1/2 in |
Height | 11 in |
Length | 18 in |
Overall WxH | 16 1/2 in x 11 in |
Overall WxLxH | 16 1/2 in x 18 in x 11 in |
Outside Length | 18 in |
Overall Length Range | Longer than 12 in |
Description
The LEWISBINS - PB1816-11 Yellow Hang & Stack Storage Bin offers ample storage space with its overall dimensions of 18 in length, 16 1/2 in width, and 11 in height. The inside measurements are similarly generous at a length of 17 1/4 in, width of 14 5/8 in, and height of 10 3/4 in. This sizeable bin has been designed to accommodate up to a load capacity of up to forty pounds and boasts a volume capacity of an impressive one point five six cubic feet.
Crafted from durable plastic material, this bin is built for stationary use and can be hung or stacked as per the user's preference. Its yellow color not only adds visual interest but also aids visibility within workspace settings. With three divider slots included within its design, it allows users to organize their items efficiently while maintaining easy access.
This hang & stack storage bin includes a label holder for additional convenience when cataloging contents. It is compatible with Mfr. No. DPB18-10 Div (sold separately) which further enhances its usability by providing more organization options. Please note that this product does not have ESD conductive properties nor is it nestable.
Overall, the LEWISBINS - PB1816-11 Yellow Hang & Stack Storage Bin presents itself as an adequate solution for those seeking reliable storage solutions suitable for handling moderate loads while offering organizational flexibility through its stacking capability and multiple divider slots.
Crafted from durable plastic material, this bin is built for stationary use and can be hung or stacked as per the user's preference. Its yellow color not only adds visual interest but also aids visibility within workspace settings. With three divider slots included within its design, it allows users to organize their items efficiently while maintaining easy access.
This hang & stack storage bin includes a label holder for additional convenience when cataloging contents. It is compatible with Mfr. No. DPB18-10 Div (sold separately) which further enhances its usability by providing more organization options. Please note that this product does not have ESD conductive properties nor is it nestable.
Overall, the LEWISBINS - PB1816-11 Yellow Hang & Stack Storage Bin presents itself as an adequate solution for those seeking reliable storage solutions suitable for handling moderate loads while offering organizational flexibility through its stacking capability and multiple divider slots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (PB1816-11 Stone)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (PB1816-11 Green)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Red (SN2013-12 RED)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (30014BLUE)
- Lewisbins Storage Bins