Shop All Storage Bins
Lewisbins
40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow
Mfr # PB1811-10 Yellow
Zoro # G4450643
original price:
$28.99
2% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 11 in W x 10 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB1811-10 Yellow
- Zoro # G4450643
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 18 in L x 11 in W x 10 in H |
Overall Length | 18 in |
Overall Width | 11 in |
Overall Height | 10 in |
Inside Width | 9 1/4 in |
Inside Height | 9 3/4 in |
Inside Length | 17 1/8 in |
Overall WxH | 11 in x 10 in |
Width | 11 in |
Overall Width Range | 6 to 12 in |
Outside Height | 10 in |
Overall WxLxH | 11 in x 18 in x 10 in |
Outside Length | 18 in |
Length | 18 in |
Overall Length Range | Longer than 12 in |
Overall Height Range | Taller than 8 in |
Height | 10 in |
Outside Width | 11 in |
Description
The LEWISBINS - PB1811-10 Yellow Hang & Stack Storage Bin is a robust storage solution with an overall length of 18 inches, width of 11 inches, and height of 10 inches. The inside dimensions are equally generous with a width of 9 1/4 inches, height of 9 3/4 inches, and length measuring at approximately 17 1/8 inches. This substantial size makes it suitable for storing various types of items while maintaining organization in your workspace.
Constructed from durable plastic material, this yellow storage bin is built to withstand up to a load capacity of 40 lb. It features the ability to stack on top of other bins without compromising stability or integrity due to its impressive stacking capacity also rated at around the same weight limit. Despite its stationary nature, it's designed for versatility as it can be hung if needed thus maximizing space utilization.
Included with the bin is a label holder that aids in identifying contents swiftly and effectively. With one divider slot available, you can easily customize the interior space according to your needs. Designed specifically for use with Mfr.No.DPB18-10 Div., this hang & stack bin offers practicality and efficiency wrapped into one package. Please note that despite its many attributes, this product does not have ESD conductive properties nor is it nestable.
In summary, whether you're aiming to declutter or simply organize your items better within your small business setting - consider the LEWISBINS - PB1811-10 Yellow Hang & Stack Storage Bin as an adequate choice given its volume capacity standing at roughly about .89 cubic feet.
Constructed from durable plastic material, this yellow storage bin is built to withstand up to a load capacity of 40 lb. It features the ability to stack on top of other bins without compromising stability or integrity due to its impressive stacking capacity also rated at around the same weight limit. Despite its stationary nature, it's designed for versatility as it can be hung if needed thus maximizing space utilization.
Included with the bin is a label holder that aids in identifying contents swiftly and effectively. With one divider slot available, you can easily customize the interior space according to your needs. Designed specifically for use with Mfr.No.DPB18-10 Div., this hang & stack bin offers practicality and efficiency wrapped into one package. Please note that despite its many attributes, this product does not have ESD conductive properties nor is it nestable.
In summary, whether you're aiming to declutter or simply organize your items better within your small business setting - consider the LEWISBINS - PB1811-10 Yellow Hang & Stack Storage Bin as an adequate choice given its volume capacity standing at roughly about .89 cubic feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (PB1811-10 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (PB1811-10 Stone)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, 9 3/8 in L, Light Blue (PB31-F Lt Blue)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 9 in H, Yellow (550123YL)
- Lewisbins Storage Bins