Shop All Storage Bins
Lewisbins
30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Beige, 10 7/8 in L
Mfr # PB105-5 Stone
Zoro # G4453976
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 5 1/2 in W x 5 in H
- Load Capacity 30 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB105-5 Stone
- Zoro # G4453976
- UPC # 014239101049
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 5 1/2 in W x 5 in H |
Overall Length | 10 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Width | 4 3/8 in |
Inside Length | 10 1/4 in |
Inside Height | 4 3/4 in |
Height | 5 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall WxLxH | 5 1/2 in x 10 7/8 in x 5 in |
Overall Width Range | Narrower than 6 in |
Overall WxH | 5 1/2 in x 5 in |
Width | 5 1/2 in |
Outside Width | 5 1/2 in |
Outside Height | 5 in |
Outside Length | 10 7/8 in |
Length | 10 7/8 in |
Description
The LEWISBINS - PB105-5 Stone Hang & Stack Storage Bin is a stationary storage solution designed with dimensions to accommodate various needs. With an overall length of 10 7/8 in, width of 5 1/2 in, and height of 5 in, it provides ample space for storing items. The inside measurements are also considerable with a height of 4 3/4 in, width of 4 3/8 in and length of 10 1/4 in. This specific sizing is suitable for businesses looking to store items within these parameters.
Crafted from durable plastic material, this beige-colored bin offers robustness and longevity. It possesses the ability to hang or stack, providing versatility depending on your spatial requirements. Its stacking capacity can withstand up to a load capacity of about thirty pounds making it adequate for holding various types of materials within its weight limit without compromising its structure.
This product includes one divider slot along with a label holder which aids organization and ease-of-identification respectively. Although not nestable or ESD conductive, the bin's compatibility extends to Mfr No DPB10-5 Div as indicated under 'For Use With'. Furthermore, it has a volume capacity that measures approximately at .12 cubic feet indicating how much space is available internally for storage purposes. Opting for the LEWISBINS - PB105-5 Stone Hang & Stack Storage Bin could be beneficial towards maintaining orderly storage practices given its design features.
Crafted from durable plastic material, this beige-colored bin offers robustness and longevity. It possesses the ability to hang or stack, providing versatility depending on your spatial requirements. Its stacking capacity can withstand up to a load capacity of about thirty pounds making it adequate for holding various types of materials within its weight limit without compromising its structure.
This product includes one divider slot along with a label holder which aids organization and ease-of-identification respectively. Although not nestable or ESD conductive, the bin's compatibility extends to Mfr No DPB10-5 Div as indicated under 'For Use With'. Furthermore, it has a volume capacity that measures approximately at .12 cubic feet indicating how much space is available internally for storage purposes. Opting for the LEWISBINS - PB105-5 Stone Hang & Stack Storage Bin could be beneficial towards maintaining orderly storage practices given its design features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Blue, 14 3/4 in L (PB1405-5 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Blue, 18 in L (PB1816-11 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Green, 18 in L (PB1811-10 Green)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Red, 5 3/8 in L (PB54-3 RED)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, Red, 24 in L (SN2414-8 RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Beige, 18 in L (PB1816-11 Stone)
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- Lewisbins Storage Bins