Shop All Storage Bins
Lewisbins
30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Red
Mfr # PB105-5 Red
Zoro # G4454581
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 5 1/2 in W x 5 in H
- Load Capacity 30 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB105-5 Red
- Zoro # G4454581
- UPC # 014239101032
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 5 1/2 in W x 5 in H |
Overall Length | 10 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Length | 10 1/4 in |
Inside Height | 4 3/4 in |
Inside Width | 4 3/8 in |
Outside Height | 5 in |
Outside Width | 5 1/2 in |
Overall WxLxH | 5 1/2 in x 10 7/8 in x 5 in |
Overall Height Range | 4 to 8 in |
Outside Length | 10 7/8 in |
Overall WxH | 5 1/2 in x 5 in |
Length | 10 7/8 in |
Overall Length Range | 6 to 12 in |
Width | 5 1/2 in |
Overall Width Range | Narrower than 6 in |
Height | 5 in |
Description
The LEWISBINS - PB105-5 Red Hang & Stack Storage Bin is a robust storage solution with dimensions of 10 7/8 in length, 5 1/2 in width, and an overall height of 5 inches. The inside measurements are also quite generous with a length of 10 1/4 inches, width of 4 3/8 inches, and height reaching up to 43⁄4 inches. This ample space allows for the accommodation of various items while maintaining its compact shape.
Constructed from durable plastic material, this storage bin presents itself as a sturdy option for your organization needs. It possesses the ability to hang or stack based on your preference or available space. With a stacking capacity and load capacity each standing at an impressive weight limit of up to 30 lbs., it is built to handle substantial weight without compromising its structure.
This red-colored bin includes one divider slot that aids in better compartmentalization within the same unit. Additionally, it comes equipped with a label holder which simplifies identification process significantly when dealing with multiple bins simultaneously. Please note that this bin does not have ESD conductive properties nor is it nestable but remains stationary once placed.
Designed for compatibility specifically with Mfr No DPB10-5 Div (sold separately), this storage bin exhibits versatility through its adaptability features. Its volume capacity stands at about .12 cubic feet providing adequate room for storing goods effectively yet efficiently.
Constructed from durable plastic material, this storage bin presents itself as a sturdy option for your organization needs. It possesses the ability to hang or stack based on your preference or available space. With a stacking capacity and load capacity each standing at an impressive weight limit of up to 30 lbs., it is built to handle substantial weight without compromising its structure.
This red-colored bin includes one divider slot that aids in better compartmentalization within the same unit. Additionally, it comes equipped with a label holder which simplifies identification process significantly when dealing with multiple bins simultaneously. Please note that this bin does not have ESD conductive properties nor is it nestable but remains stationary once placed.
Designed for compatibility specifically with Mfr No DPB10-5 Div (sold separately), this storage bin exhibits versatility through its adaptability features. Its volume capacity stands at about .12 cubic feet providing adequate room for storing goods effectively yet efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Front Locker Base (FB-12 GRAY)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Orange (SSB463OR)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (PB105-5 Yellow)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (PB105-5 Clear)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (PB1811-10 Stone)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- Lewisbins Storage Bins