Shop All Storage Bins
Lewisbins
30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green
Mfr # PB105-5 Green
Zoro # G4450363
original price:
$7.95
9% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 5 1/2 in W x 5 in H
- Load Capacity 30 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB105-5 Green
- Zoro # G4450363
- UPC # 014239101025
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 5 1/2 in W x 5 in H |
Overall Length | 10 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Length | 10 1/4 in |
Inside Height | 4 3/4 in |
Inside Width | 4 3/8 in |
Length | 10 7/8 in |
Width | 5 1/2 in |
Height | 5 in |
Overall WxLxH | 5 1/2 in x 10 7/8 in x 5 in |
Overall Height Range | 4 to 8 in |
Overall Width Range | Narrower than 6 in |
Outside Length | 10 7/8 in |
Overall Length Range | 6 to 12 in |
Overall WxH | 5 1/2 in x 5 in |
Outside Width | 5 1/2 in |
Outside Height | 5 in |
Description
Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 5 1/2 in, Stackable Yes, Weight Capacity 30 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (PB105-5 Blue)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (PB105-5 Clear)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (PB105-5 Red)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Red (SN2013-12 RED)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (PB1811-10 Blue)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Blue (PB30240-52)
- Lewisbins Storage Bins