Shop All Storage Bins
Lewisbins
30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow
Mfr # PB104-4 Yellow
Zoro # G4453942
original price:
$5.49
20% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 4 1/8 in W x 4 in H
- Load Capacity 30 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB104-4 Yellow
- Zoro # G4453942
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 4 1/8 in W x 4 in H |
Overall Length | 10 7/8 in |
Overall Width | 4 1/8 in |
Overall Height | 4 in |
Inside Width | 3 3/16 in |
Inside Length | 10 1/4 in |
Inside Height | 3 3/4 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall WxH | 4 1/8 in x 4 in |
Overall WxLxH | 4 1/8 in x 10 7/8 in x 4 in |
Outside Width | 4 1/8 in |
Overall Width Range | Narrower than 6 in |
Outside Length | 10 7/8 in |
Length | 10 7/8 in |
Width | 4 1/8 in |
Outside Height | 4 in |
Height | 4 in |
Description
The LEWISBINS - PB104-4 Yellow Hang & Stack Storage Bin is a robust storage solution designed with precise dimensions for optimal utility. The overall measurements of the bin are 10 7/8 in length, 4 1/8 in width, and a height of 4 inches. Inside, it offers a length of 10 1/4 inches, width of 3 3/16 inches, and height of approximately 33⁄4 inches. The compact yet spacious design makes this bin suitable for storing various types of items while maximizing space efficiency.
Crafted from durable plastic material, this yellow storage bin is built to withstand a load capacity up to an impressive weight limit of thirty pounds. It features one divider slot that allows you to organize your stored items effectively. This stationary storage bin also includes a label holder which can be utilized for easy identification and sorting purposes.
As its name suggests, the Hang & Stack Storage Bin can be conveniently hanged or stacked as per your needs; it boasts a stacking capacity up to thirty pounds. However, please note that it's not nestable or ESD conductive. It's compatible with Mfr No DPB10-4 making it versatile for different uses within your business operations. With its volume capacity sitting at around .07 cubic feet, this item provides ample room without occupying too much space in your workplace.
Crafted from durable plastic material, this yellow storage bin is built to withstand a load capacity up to an impressive weight limit of thirty pounds. It features one divider slot that allows you to organize your stored items effectively. This stationary storage bin also includes a label holder which can be utilized for easy identification and sorting purposes.
As its name suggests, the Hang & Stack Storage Bin can be conveniently hanged or stacked as per your needs; it boasts a stacking capacity up to thirty pounds. However, please note that it's not nestable or ESD conductive. It's compatible with Mfr No DPB10-4 making it versatile for different uses within your business operations. With its volume capacity sitting at around .07 cubic feet, this item provides ample room without occupying too much space in your workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64GY)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (PB54-3 DARK BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (PB1011-5 Blue)
- ROMANOFF Storage Bin, Green, 3 PK (ROM12105)
- Lewisbins Storage Bins