Shop All Storage Bins
Lewisbins
30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige
Mfr # PB104-4 Stone
Zoro # G4453967
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 7/8 in L x 4 1/8 in W x 4 in H
- Load Capacity 30 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB104-4 Stone
- Zoro # G4453967
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 7/8 in L x 4 1/8 in W x 4 in H |
Overall Length | 10 7/8 in |
Overall Width | 4 1/8 in |
Overall Height | 4 in |
Inside Length | 10 1/4 in |
Inside Height | 3 3/4 in |
Inside Width | 3 3/16 in |
Outside Length | 10 7/8 in |
Height | 4 in |
Overall WxLxH | 4 1/8 in x 10 7/8 in x 4 in |
Outside Height | 4 in |
Length | 10 7/8 in |
Width | 4 1/8 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall Width Range | Narrower than 6 in |
Overall WxH | 4 1/8 in x 4 in |
Outside Width | 4 1/8 in |
Description
The LEWISBINS - PB104-4 Stone Hang & Stack Storage Bin is a stationary storage solution with an overall length of 10 7/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions measure at a length of 10 1/4 inches, width of 3 3/16 inches, and height of 3 3/4 inches. With these measurements in mind, this bin can provide adequate space for various types of items suitable for its size.
Constructed from durable plastic material in a neutral beige color, the bin offers longevity and versatility. It features one divider slot which allows you to segregate your items within the same container effectively. This hangable storage bin has been designed to withstand load capacity up to a maximum weight limit of approximately thirty pounds (30 lb).
This particular model includes a label holder providing convenience when identifying stored contents or organizing multiple bins together. Its stackable nature enables users to maximize their workspace by vertically storing goods without compromising stability as it maintains its integrity even under stacking capacity up to thirty pounds (30 lb). However, please note that this item is not nestable or ESD conductive.
For optimal use and compatibility, it is recommended that this hang & stack storage bin be used with Manufacturer No. DPB10-4 products specifically. Furthermore, it boasts an impressive volume capacity measuring at around .07 cubic feet making it suitable for small businesses seeking organized solutions for their inventory needs.
Constructed from durable plastic material in a neutral beige color, the bin offers longevity and versatility. It features one divider slot which allows you to segregate your items within the same container effectively. This hangable storage bin has been designed to withstand load capacity up to a maximum weight limit of approximately thirty pounds (30 lb).
This particular model includes a label holder providing convenience when identifying stored contents or organizing multiple bins together. Its stackable nature enables users to maximize their workspace by vertically storing goods without compromising stability as it maintains its integrity even under stacking capacity up to thirty pounds (30 lb). However, please note that this item is not nestable or ESD conductive.
For optimal use and compatibility, it is recommended that this hang & stack storage bin be used with Manufacturer No. DPB10-4 products specifically. Furthermore, it boasts an impressive volume capacity measuring at around .07 cubic feet making it suitable for small businesses seeking organized solutions for their inventory needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085268)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Green (PB148-7 Green)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (PB105-5 Clear)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- Lewisbins Storage Bins