Shop All Storage Bins
Lewisbins
25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue
Mfr # PB22-X Lt Blue
Zoro # G3178874
original price:
$15.00
37% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 6 5/8 in L x 8 3/4 in W x 2 7/8 in H
- Color Light Blue
- Load Capacity 25 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB22-X Lt Blue
- Zoro # G3178874
- UPC # 014239100318
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 6 5/8 in L x 8 3/4 in W x 2 7/8 in H |
Overall Length | 6 5/8 in |
Overall Width | 8 3/4 in |
Overall Height | 2 7/8 in |
Inside Length | 6 in |
Inside Width | 8 in |
Inside Height | 2 7/8 in |
Length | 6 5/8 in |
Overall Height Range | Shorter than 4 in |
Overall WxH | 8 3/4 in x 2 7/8 in |
Overall Length Range | 6 to 12 in |
Width | 8 3/4 in |
Outside Width | 8 3/4 in |
Outside Length | 6 5/8 in |
Height | 2 7/8 in |
Overall Width Range | 6 to 12 in |
Outside Height | 2 7/8 in |
Overall WxLxH | 8 3/4 in x 6 5/8 in x 2 7/8 in |
Description
Hang and Stack Bin, Color Light Blue, Includes Dividers Yes, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 2 7/8 in, Overall Length 6 5/8 in, Overall Width 8 3/4 in, Stackable Yes, Weight Capacity 25 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Dividers 1, Caster Wheel Diameter Not Applicable, Divider Color Light Blue, Electrostatic Discharge No, Hangable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Gray (SN2012-6 GREY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-X Lt Blue)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H (DC2060 XL)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (PB104-4 Clear)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Gray (SN2818-10 Gray)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- Lewisbins Storage Bins