Shop All Storage Bins
Lewisbins
15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green
Mfr # PB54-3 Green
Zoro # G4453872
original price:
$1.48
12% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 5 3/8 in L x 4 1/8 in W x 3 in H
- Load Capacity 15 lb
- Material Plastic
- Stackable Yes
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewisbins
- MFR # PB54-3 Green
- Zoro # G4453872
- UPC # 014239101179
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 5 3/8 in L x 4 1/8 in W x 3 in H |
Overall Length | 5 3/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Length | 4 3/4 in |
Inside Width | 3 7/16 in |
Inside Height | 2 13/16 in |
Outside Width | 4 1/8 in |
Overall Width Range | Narrower than 6 in |
Outside Height | 3 in |
Outside Length | 5 3/8 in |
Overall WxH | 4 1/8 in x 3 in |
Height | 3 in |
Width | 4 1/8 in |
Length | 5 3/8 in |
Overall Length Range | Shorter than 6 in |
Overall Height Range | Shorter than 4 in |
Overall WxLxH | 4 1/8 in x 5 3/8 in x 3 in |
Description
The LEWISBINS - PB54-3 Green Hang & Stack Storage Bin is a robust storage solution suitable for various applications. With an overall dimension of 5 3/8 in L x 4 1/8 in W x 3 in H, and inner measurements of 4 3/4 inches length, 2 13/16 inches height, and width of approximately 3.44 inches, this bin provides ample space for storing items up to a load capacity of fifteen pounds. The compact size makes it feasible to fit into narrow or confined spaces while maintaining its functionality.
Constructed from durable plastic material, the green hang and stack storage bin is designed for longevity and consistent use. It features one divider slot that facilitates better organization within the bin itself. Its design allows it to be hanged or stacked as per your convenience which enhances its versatility as a storage solution.
This stationary storage bin includes a label holder providing an opportunity for clear identification and easy retrieval of stored items. Although not nestable or ESD conductive, this item's stacking capacity further contributes to effective space management in any setting where it's used.
In terms of compatibility, this item works well with Mfr No DPB5-3 Divider offering more options for arrangement within the container itself. This hang & stack storage bin has a volume capacity of .02 cubic feet making it adequate for holding small yet essential items securely.
Constructed from durable plastic material, the green hang and stack storage bin is designed for longevity and consistent use. It features one divider slot that facilitates better organization within the bin itself. Its design allows it to be hanged or stacked as per your convenience which enhances its versatility as a storage solution.
This stationary storage bin includes a label holder providing an opportunity for clear identification and easy retrieval of stored items. Although not nestable or ESD conductive, this item's stacking capacity further contributes to effective space management in any setting where it's used.
In terms of compatibility, this item works well with Mfr No DPB5-3 Divider offering more options for arrangement within the container itself. This hang & stack storage bin has a volume capacity of .02 cubic feet making it adequate for holding small yet essential items securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 42"X48", Adj. Height, Handle (2PDSEH426P2FLLR)
- AKRO-MILS 25 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5.3 in H, 10 7/8 in L, Clear (305B1)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (PB54-3 RED)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (PB54-3 YELLOW)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H (DC3080 XL)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (PB105-5 Yellow)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Blue (SN2012-6 BLUE)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Clear, 20 PK (K-QUS220CL-20)
- Lewisbins Storage Bins