Lewis Lifetime Tools

Lewis Lifetime Tools 9in. Roto Driller RT-1


product price: $37.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Flat Washer

Description

  • Roto driller
  • Digs holes up to 7" deep and 1-.75" wide
  • Plants bulbs, bedding plants and seedlings
  • Water, aerate and fertilize trees and shrubs
  • Gets the weeds, roots and all
  • 9" x 2" x 2"
  • Length: 9
  • Width: 2
  • Height: 2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.