Shop All Storage Totes & Containers
Lewis Bins+
Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W
Mfr # SO4822-7BLUE
Zoro # G808595750
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 48 in
- Overall Width 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewis Bins+
- MFR # SO4822-7BLUE
- Zoro # G808595750
- UPC # 14239005828
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 48 in |
Overall Width | 22-1/2 in |
Details
Color | Blue |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. 3.5 Cubic foot capacity.Ergonomic handles for comfort and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- MARTOR Used Blade Container (9810.08)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- Lewis Bins+ Storage Totes & Containers