Shop All Locking Connectors
Leviton
WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R
Mfr # 25W47
Zoro # G904836863
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Amps 15 A
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125 V AC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 25W47
- Zoro # G904836863
- UPC # 07847784828
- Country of Origin United States
- Category Locking Connectors
Dimensions
Minimum Wire Size | 18 AWG |
Overall Length | 4.06 in |
Outside Diameter | 2.3 in |
Face Diameter | 1.78 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.655 in |
For Minimum Cable Diameter | 0.375 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 1.78 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (26067901)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- LEVITON Watertight Locking Connector (29W47)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- Leviton Locking Connectors