Shop All Wall Switches
Leviton
Wireless Wall Switch, 1Pole, On/Off, Decora
Mfr # WSS10-GUZ
Zoro # G4060132
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Number of Gangs 1
- Color White, Ivory, Light Almond
- Depth 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSS10-GUZ
- Zoro # G4060132
- UPC # 78477539897
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Depth | 1.34 in |
Width | 2.82 in |
Length | 5.00 in |
Height | 2.38 in |
Dimensions | 2.69 in H x 1.66 in W x 1.34 in D |
Description
LevNet RF Non-Neutral, Decora Advanced RF Wall Switch Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- FAITH White Toggle Light Switch Single-Pole, 20-Amp Toggle Switch Grounding Screw Included (SSK4-WH-01)
- Leviton Lighting Controls