Shop All Rocker Switches
Leviton
WIRELESS DECORA REMOTE SWITCH SINGLE ROCKER 902MHZ GRAY
Mfr # WSS0S-S9G
Zoro # G4084797
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Gray
- Length 3.00 in
- Height 5.00 in
- Application Indoor and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-S9G
- Zoro # G4084797
- UPC # 78477672778
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2 in |
Length | 3.00 in |
Height | 5.00 in |
Details
Item | Remote Switch |
Color | Gray |
Application | Indoor and Residential Applications |
Type | Wireless Decora Remote Switch |
Frequency Rating | 902M Hz |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Single Rocker Decora Switch - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- 3M Shrink Tubing, 0.25in ID, Clear, 4ft, PK200 (FP-301-1/4-Clear-4'-Bulk)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7053C)
- Leviton Rocker Switches