Shop All Rocker Switches
Leviton
WIRELESS DECORA REMOTE SWITCH SINGLE ROCKER 902MHZ BLACK
Mfr # WSS0S-S9E
Zoro # G4085515
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 3.00 in
- Height 5.00 in
- Color Black
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-S9E
- Zoro # G4085515
- UPC # 78477672747
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2 in |
Length | 3.00 in |
Height | 5.00 in |
Details
Item | Remote Switch |
Color | Black |
Application | Residential |
Type | Wireless Decora Remote Switch |
Frequency Rating | 902M Hz |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Single Rocker Decora Switch - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- Leviton Switches