Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPLICE TRAY PLAST+SLV 24F
Mfr # T5PLS-24F
Zoro # G4076178
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Noryl
- Length 7.00 in
- Height 0.50 in
- Size 4.5 H x 7.62 W x 0.50 D in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5PLS-24F
- Zoro # G4076178
- UPC # 78477394724
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Height | 0.50 in |
Size | 4.5 H x 7.62 W x 0.50 D in |
Width | 11 in |
Details
Material | Noryl |
Application | Commercial Applications |
Type | High Density Injection Molded |
Specifications | 4.5 in H x 7.62 in W x 0.5 in D |
Splice Type | Heat Shrink |
Description
Injection Molded High Density Splice Tray, Heat Shrink Style (accepts standard sleeves), up to 24 Fiber Splicing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYG Heat Shrink - 1/2" X 6" Black, PK100 (23545-06B)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 100A, 2 Pole, 120/240V AC (CH2100)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- Leviton Wire Connectors & Disconnects