Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL TRAY D 4X7 HS-P 12F
Mfr # 5T000-T
Zoro # G4083984
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 7.00 in
- Size 4 H x 7 W x 0.57 D in
- Application Commercial Applications
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5T000-T
- Zoro # G4083984
- UPC # 78477946541
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Size | 4 H x 7 W x 0.57 D in |
Width | 11 in |
Height | 1.00 in |
Details
Material | Metal |
Application | Commercial Applications |
Type | Metal Splice Tray |
Description
Leviton Heat Shrink Size 4.000 IN Width IN X 7.000 IN Height Country Of Origin United States
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 18" (FS-5637-18 E/G)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- Leviton Splicing Connectors