Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL TRAY 5X11 HS-P 24F
Mfr # T5LHS-B12
Zoro # G4080615
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 7.00 in
- Height 0.38 in
- Size 5 H x 11.75 W x 0.35 D in
- Application Commercial and Single Mode or Multi-Mode 900 or 250 Um Fiber Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5LHS-B12
- Zoro # G4080615
- UPC # 78477244791
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Height | 0.38 in |
Size | 5 H x 11.75 W x 0.35 D in |
Width | 11 in |
Details
Material | Metal |
Application | Commercial and Single Mode or Multi-Mode 900 or 250 Um Fiber Applications |
Type | Metal Splice Tray |
Description
5"x11.75" Splice Tray (black), Heat Shrink Style, Plastic Holders (up to 24 fiber splicing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1" (5133103)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1733)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- Leviton Wire Connectors & Disconnects