Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL TRAY 5X11 HS-P 12F
Mfr # T5LHS-P06
Zoro # G4080658
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 7.00 in
- Size 5 H x 11.75 W x 0.35 D in
- Width 11 in
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5LHS-P06
- Zoro # G4080658
- UPC # 78477238714
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Size | 5 H x 11.75 W x 0.35 D in |
Width | 11 in |
Height | 0.38 in |
Details
Material | Metal |
Application | Commercial and Single Mode or Multi-Mode 900 or 250 Um Fiber Applications |
Type | Metal Splice Tray |
Description
5"x11.75" Splice Tray, Heat Shrink Style, Plastic Holders (up to 12 fiber splicing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- Leviton Splicing Connectors