Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL TRAY 4X7 HS-P 12F
Mfr # T47HS-P06
Zoro # G4084596
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 7.00 in
- Application For commercial and single mode or multi-mode 900 or 250 um fiber
- Height 0.38 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T47HS-P06
- Zoro # G4084596
- UPC # 78477238066
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Height | 0.38 in |
Width | 11 in |
Size | 4 H x 7 W x 0.35 D in |
Details
Material | Metal |
Application | For commercial and single mode or multi-mode 900 or 250 um fiber |
Splice Type | Heat Shrink |
Type | Metal Splice Tray |
Suitable For Use With | SDX Enclosure, LightSpace® Enclosure |
Description
4"x7" Splice Tray, Heat Shrink Style, Plastic Holders (up to 12 fiber splicing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- ABB Steel City HO222-1 Conduit Offset Nipple, 3/4 in Threaded, Zinc/Steel, Gray (90402)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- Leviton Wire Connectors & Disconnects