Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 24-F OS2A LC GN
Mfr # SPLCS-24V
Zoro # G3958088
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.2500 in
- Color Green
- Application Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat
- Height 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-24V
- Zoro # G3958088
- UPC # 78477655924
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Height | 7.0000 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Details
Material | Aluminum |
Color | Green |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Type | Fiber Splice Module |
Mounting | Wall;Rack |
Description
OPT-X Fiber Spice Module 24 Fiber LC. Loaded with color coded pigtails. SM/APC OS2. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- Leviton Wire Connectors & Disconnects