Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 24-F OS2 LC BL
Mfr # SPLCS-24L
Zoro # G3966375
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Length 10.2500 in
- Color Blue
- Terminal Type LC Quad
- Size 1.260 H x 4.937 W x 6.500 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-24L
- Zoro # G3966375
- UPC # 78477655948
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Size | 1.260 H x 4.937 W x 6.500 D in |
Height | 7.0000 in |
Details
Material | Anodized Aluminum |
Color | Blue |
Terminal Type | LC Quad |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Number of Ports | 24 |
Wiring Code | OS2 LC/APC |
Type | Fiber Splice Module |
Mounting Type | Rack/Wall |
Description
OPT-X Fiber Spice Module 24 Fiber LC. Loaded with color coded pigtails. SM/UPC OS2. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Black - 4' Long Stick (HS464-BK)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- Leviton Wire Connectors & Disconnects