Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 24-F OM3 LC AQ
Mfr # SPLCS-24A
Zoro # G3966463
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Length 10.2500 in
- Color Aqua
- Terminal Type LC Quad
- Height 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-24A
- Zoro # G3966463
- UPC # 78477632789
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Height | 7.0000 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Details
Material | Anodized Aluminum |
Color | Aqua |
Terminal Type | LC Quad |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Wiring Code | OM3 LC/PC |
Type | Fiber Splice Module |
Mounting Type | Rack/Wall |
Number of Ports | 24 |
Description
OPT-X Fiber Spice Module 24 Fiber LC. Loaded with color coded pigtails. LOMM OM3. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8)
- GROTE Electronic Flasher (44690)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- Leviton Splicing Connectors