Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 12-F OS2A SC GN
Mfr # SPSCS-12V
Zoro # G3958124
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Length 10.2500 in
- Color Green
- Terminal Type OS2 Singlemode
- Size 1.260 H x 4.937 W x 6.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPSCS-12V
- Zoro # G3958124
- UPC # 78477655931
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Height | 7.0000 in |
Details
Material | Anodized Aluminum |
Color | Green |
Terminal Type | OS2 Singlemode |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Type | Pigtail |
Mounting Type | Rack/Wall |
Number of Ports | 12 |
Series | SDX |
Description
OPT-X Fiber Spice Module 12 Fiber SC. Loaded with color coded pigtails. SM/APC OS2. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- MERSEN CC Class, ATQR Series, Time-Delay, 1/10A, 600V AC, Non-Indicating (ATQR1/10)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- ANCOR Ancor 12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack (220120)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- Leviton Wire Connectors & Disconnects