Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 12-F OS2A LC GN
Mfr # SPLCS-12V
Zoro # G3971318
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.2500 in
- Color Green
- Application Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat
- Height 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-12V
- Zoro # G3971318
- UPC # 78477648896
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Height | 7.0000 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Details
Material | Aluminum |
Color | Green |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Type | Fiber Splice Module |
Mounting | Wall;Rack |
Description
OPT-X Fiber Spice Module 12 Fiber LC. Loaded with color coded pigtails. SM/APC OS2. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- Leviton Splicing Connectors